Zoro Homepage

Cold Rolled Round Bar

  • Mfr # CR1018/1875-132

  • Zoro # G615770050


product price: $442.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
11 ft
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1018/1875-132
Zoro #
G615770050
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 ft
Outside Diameter
1 7/8 in

Details

Item
Carbon Steel Rod
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Tensile Strength
85,000 psi
Shape
Rod
Heat Treatment
No Heat Treatment
Brinell Hardness
167 BHN
Material Grade
1018
Standards
A1018, A108-07
Mechanical Finish
Mill
Rockwell Hardness
71 HRB
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Grade 1018, Overall Length 11 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 7/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Includes Material Certificate No Certificates Included, Standards A1018, A108-07, Shape Rod, Tolerance Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.