Cold Rolled Round Bar
- Mfr # CR1018/375-120
- Zoro # G015770407
product price:Â
$
216.39
/ea
Free Shipping & Returns
Key Features
Standards
A1018, A108-07
Yield Strength
70,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Mechanical Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR1018/375-120
- Zoro #
- G015770407
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 10 ft
- Outside Diameter
- 3/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Carbon Steel Rod
- Standards
- A1018, A108-07
- Yield Strength
- 70,000 psi
- Includes Material Certificate
- No Certificates Included
- Galvanized
- Not Galvanized
- Mechanical Finish
- Mill
- Shape
- Rod
- Rockwell Hardness
- 71 HRB
- Brinell Hardness
- 167 BHN
- Fabrication
- Cold Rolled
- Tensile Strength
- 85,000 psi
- Heat Treatment
- No Heat Treatment
- Material Grade
- 1018
Description
Carbon Steel Rod, Material Grade 1018, Overall Length 10 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Includes Material Certificate No Certificates Included, Standards A1018, A108-07, Shape Rod, Tolerance Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.