Shop ZORO SELECT
See all product information
Create Account
Cold Rolled Round Bar
- Mfr # CR1018/563-120
- Zoro # G315770404
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Standards
A1018, A108-07
Fabrication
Cold Rolled
Outside Diameter
9/16 in
Tensile Strength
85,000 psi
Rockwell Hardness
71 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1018/563-120
- Zoro #
- G315770404
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rod
- Standards
- A1018, A108-07
- Fabrication
- Cold Rolled
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- 71 HRB
- Includes Material Certificate
- No Certificates Included
- Material Grade
- 1018
- Yield Strength
- 70,000 psi
- Heat Treatment
- No Heat Treatment
- Galvanized
- Not Galvanized
- Shape
- Rod
- Mechanical Finish
- Mill
- Brinell Hardness
- 167 BHN
Dimensions
- Outside Diameter
- 9/16 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Carbon Steel Rod, Material Grade 1018, Overall Length 10 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Includes Material Certificate No Certificates Included, Standards A1018, A108-07, Shape Rod, Tolerance Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.