Zoro Homepage

Cold Rolled Round Bar

  • Mfr # CR1018/563-84

  • Zoro # G515770457


product price: $42.19
/ea

Key Features

Outside Diameter
9/16 in
Standards
A1018, A108-07
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Brinell Hardness
167 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1018/563-84
Zoro #
G515770457
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
9/16 in
Overall Length
7 ft

Details

Item
Carbon Steel Rod
Standards
A1018, A108-07
Yield Strength
70,000 psi
Galvanized
Not Galvanized
Brinell Hardness
167 BHN
Shape
Rod
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Tensile Strength
85,000 psi
Material Grade
1018
Mechanical Finish
Mill
Rockwell Hardness
71 HRB
Heat Treatment
No Heat Treatment

Description

Carbon Steel Rod, Material Grade 1018, Overall Length 7 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Includes Material Certificate No Certificates Included, Standards A1018, A108-07, Shape Rod, Tolerance Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.