Cold Rolled Round Bar
Mfr # CR12L14/2-24
Zoro # G315770985
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material Grade
12L14
Yield Strength
70,000 psi
Overall Length
24 in
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR12L14/2-24
Zoro #
G315770985
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Outside Diameter
2 in
Details
Item
Carbon Steel Rod
Material Grade
12L14
Yield Strength
70,000 psi
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Tensile Strength
78,000 psi
Mechanical Finish
Mill
Galvanized
Not Galvanized
Shape
Rod
Brinell Hardness
163 BHN
Rockwell Hardness
71 HRB
Includes Material Certificate
No Certificates Included
Standards
ASTM A108, ASTM A29, ASTM A576
Description
Carbon Steel Rod, Material Grade 12L14, Overall Length 24 in, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A108, ASTM A29, ASTM A576, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.