Zoro Homepage

Cold Rolled Round Bar

  • Mfr # CR12L14/2500-60

  • Zoro # G215770856


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
No Heat Treatment
Standards
ASTM A108, ASTM A29, ASTM A576
Includes Material Certificate
No Certificates Included
Tensile Strength
78,000 psi
Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR12L14/2500-60
Zoro #
G215770856
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
2 1/2 in
Overall Length
5 ft

Details

Item
Carbon Steel Rod
Heat Treatment
No Heat Treatment
Standards
ASTM A108, ASTM A29, ASTM A576
Includes Material Certificate
No Certificates Included
Tensile Strength
78,000 psi
Galvanized
Not Galvanized
Brinell Hardness
163 BHN
Shape
Rod
Mechanical Finish
Mill
Material Grade
12L14
Fabrication
Cold Rolled
Yield Strength
70,000 psi
Rockwell Hardness
71 HRB

Description

Carbon Steel Rod, Material Grade 12L14, Overall Length 5 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A108, ASTM A29, ASTM A576, Shape Rod, Tolerance Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.