Cold Rolled Round Bar
Mfr # CR12L14/3-120
Zoro # G515770693
product price: $1,085.99
/eaKey Features
Brinell Hardness
163 BHN
Standards
ASTM A108, ASTM A29, ASTM A576
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR12L14/3-120
Zoro #
G515770693
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 ft
Outside Diameter
3 in
Details
Item
Carbon Steel Rod
Brinell Hardness
163 BHN
Standards
ASTM A108, ASTM A29, ASTM A576
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Yield Strength
70,000 psi
Material Grade
12L14
Tensile Strength
78,000 psi
Rockwell Hardness
71 HRB
Shape
Rod
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Description
Carbon Steel Rod, Material Grade 12L14, Overall Length 10 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A108, ASTM A29, ASTM A576, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.