Zoro Homepage

Coliwasa, Glass, 250mL, PK12

  • Mfr # 5515

  • Zoro # G4027861


product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns

Key Features

Capacity
0.2 L
Material
Glass
Length
43 in
Includes
Ground Joint Seal
Product Type
Coliwasa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5515
Zoro #
G4027861
UPC #
-
Country of Origin
United States

Dimensions

Length
43 in
Overall Length
43 in

Details

Item
Coliwasa
Capacity
0.2 L
Material
Glass
Includes
Ground Joint Seal
Product Type
Coliwasa
For Container Type
Drum

Description

Coliwasa, Capacity 250mL, Glass, Length 43 In., Includes Ground Joint Seal, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.