Zoro Homepage

Coliwasa, Glass, 250mL, Resin Seal, PK12

  • Mfr # 5503

  • Zoro # G3891657


product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns

Key Features

Material
Glass
Capacity
0.2 L
Length
43 in
Seal Material
PTFE Resin
Includes
PTFE Resin O-Ring Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5503
Zoro #
G3891657
UPC #
-
Country of Origin
United States

Dimensions

Length
43 in
Overall Length
43 in

Details

Item
Coliwasa
Material
Glass
Capacity
0.2 L
Seal Material
PTFE Resin
Includes
PTFE Resin O-Ring Seal
Product Type
Coliwasa
For Container Type
Drum
Disposability
Single-Use

Description

Coliwasa, Capacity 250mL, Glass, Seal Material PTFE Resin, Length 43 In., Includes PTFE Resin O-Ring Seal, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.