Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Barricade, Aluminum, 41 lb, Black/Yellow

  • Mfr # 22NY02

  • Zoro # G5320332


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
Aluminum
Weight
41 lb
Width
181 in
Includes
Stationary Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NY02
Zoro #
G5320332
UPC #
190735428580
Country of Origin
China

Dimensions

Width
181 in
Overall Length
181 in
Overall Height
37 1/2 in
Collapsed Height
37 1/2 in
Collapsed Width
1 1/2 in
Collapsed Length
20 1/4 in
Expanded Length
15 1/12 ft
Manufacturer Warranty Length
2 yr
Retracted Length
20 5/12 in

Details

Item
Collapsible Barricade
Color
Black/Yellow
Material
Aluminum
Weight
41 lb
Includes
Stationary Foot
Construction
Aluminum Powder Coated
Type
Expanding
Finish
Powder Coated
Legend
No Legend
Extension Option
Accordion
ADA Compliance
No
Pattern
No Pattern
Reflectivity
Non-Reflective
Portability
Stationary
Legend Color
Black/Yellow

Description

Collapsible Barricade, Includes Stationary Foot, Overall Height 37 1/2 in, Overall Width 181 in, Legend No Legend, Color Black/Yellow, Material Aluminum, Expanded Length 15 1/12 ft, Retracted Length 20 5/12 in, Collapsed Length 20 1/4 in, Collapsed Height 37 1/2 in, Collapsed Width 1 1/2 in, Portability Stationary, Extension Option Accordion, Legend Color Black/Yellow, Pattern No Pattern, Finish Powder Coated, Weight 41 lb, ADA Compliance No, Manufacturer Warranty Length 2 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.