Collapsible Hook, 1-1/2In Collapsed
Mfr # 1ECL9
Zoro # G3086316
product price: $17.55
/eaKey Features
Finish
Satin
Material
Stainless Steel
Overall Depth
3 in
Overall Width
1 in
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1ECL9
Zoro #
G3086316
UPC #
190735399354
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
3 in
Overall Width
1 in
Overall Height
4 3/8 in
Base Diameter
3 in
Details
Finish
Satin
Item
Collapsible Hook
Material
Stainless Steel
Includes
Mounting Screws
Number of Hooks
1
Product Type
Bathroom Hook
Includes Mounting Hardware
Yes
Base Shape
Rectangular
Release Point
6 lb
Style Number - MERCH
Style 22
Mounting Style
Front Access
Description
Bathroom Hook, Base Diameter 3 in, Finish Satin, Material Stainless Steel, Mounting Location Wall, Mounting Style Front Access, Number of Hooks 1, Overall Depth 3 in, Overall Height 4 3/8 in, Overall Width 1 in, Release Point 6 lb, Includes Mounting Hardware Yes, Base Shape Rectangular, Includes Mounting Screws, Product Type Bathroom Hook, Style Number - MERCH Style 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.