Zoro Homepage

Collapsible Manhole Guard Rail, 33 in x 33 in x 3 1/2 ft, Steel, Yellow

  • Mfr # 10K047

  • Zoro # G4265012


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
37 lb
Overall Length
33 in
Overall Height
3 1/2 ft
Overall Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K047
Zoro #
G4265012
UPC #
190735377635
Country of Origin
India

Dimensions

Overall Length
33 in
Overall Height
3 1/2 ft
Overall Width
33 in
Collapsed Length
43 in
Collapsed Height
4 in
Collapsed Width
33 in

Details

Item
Collapsible Manhole Guard Rail
Material
Steel
Weight
37 lb
Color
Yellow
Includes
(2) Hooking Chains

Description

Manhole Guard Rail, Color Yellow, Includes (2) Hooking Chains, Material Steel, Overall Height 3 1/2 ft, Overall Length 33 in, Overall Width 33 in, Collapsed Length 43 in, Collapsed Width 33 in, Weight 37 lb, Collapsed Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.