Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Collapsible Traffic Cone, 28in.H, PK4 03-501-02

Collapsible Traffic Cone, 28in.H, PK4 (Discontinued)

  • Mfr # 03-501-02
  • Zoro # G6453492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-501-02
Zoro #
G6453492
UPC #
-
Country of Origin
China

Dimensions

Height
28"
Storage Size Width
12 1/2 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
12 1/2 in
Base Dimension
12 in
Base Height
2 in
Height of Reflective Stripe
(1) 4 in
Base Length
13 in
Base Width
13 in
Cone Outside Diameter - Bottom
11 in
Storage Size Height
2 in

Details

Item
Collapsible Traffic Cone
Weight
16 lb
Includes
Feet, LED Light, Plastic Base
Standards
MUTCD, NCHRP-350
Retroreflective Collar Material
Nylon
Meets MUTCD Requirements
Yes
Traffic Cone Product Group
Collapsible Traffic Cones
Grabber Top
No
Base Shape
Square
Retroreflective Collar
Yes
Recessed Collar
No
Base Color
Orange
Traffic Cone Shape
Standard
Base Material
Plastic
Number of Reflective Stripes
2
Legend
Blank
Cone Style
Standard
Includes Reflective Striping
Yes
Includes Light
Yes
Base Weight
4 lb
Meets NCHRP 350 Testing Criteria
Yes
Reflective Stripe Material
Nylon
Includes Weighted Base
Yes
Cone Weight
16 lb
Cone Type
Reflective
Roadway Use
Night or High Speed Roadway (45 MPH or Higher)

Description

Collapsible Traffic Cone, Base Color Orange, Product Type Collapsible Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 in, Base Width 13 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Recessed Collar No, Base Material Plastic, Cone Weight 16 lb, Base Height 2 in, Base Shape Square, Base Weight 4 lb, Cone Outside Diameter - Bottom 11 in, Cone Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.