Zoro Homepage
This item is Discontinued.
Zoro Select Collapsible Traffic Cone, 30in.H, PK5 03-501-05

Collapsible Traffic Cone, 30in.H, PK5 (Discontinued)

  • Mfr # 03-501-05
  • Zoro # G6886844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-501-05
Zoro #
G6886844
UPC #
737415010231
Country of Origin
China

Dimensions

Height
30"
Storage Size Width
15 1/2 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Base Dimension
15 in
Storage Size Length
15 1/2 in
Base Height
1 7/32 in
Cone Outside Diameter - Bottom
13 in
Base Width
15 1/2 in
Height of Reflective Stripe
(1) 6 in
Storage Size Height
2 in
Base Length
15 1/2 in

Description

Collapsible Traffic Cone, Base Color Orange, Product Type Collapsible Traffic Cones, Cone Height 30 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 15 1/2 in, Base Width 15 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe (1) 4 in, (1) 6 in, Recessed Collar No, Base Material Rubber, Cone Weight 40 lb, Base Height 1 7/32 in, Base Shape Square, Base Weight 8 lb, Cone Outside Diameter - Bottom 13 in, Cone Style Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.