Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Disposable Coveralls, Elstc, PK25

  • Mfr # 19125B 2X

  • Zoro # G9663403


product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Spunbond/Meltblown/Spunbond Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19125B 2X
Zoro #
G9663403
UPC #
744897054219
Country of Origin
Multiple

Dimensions

Size
2XL

Details

Item
Disposable Coveralls
Color
Blue
Material
Spunbond/Meltblown/Spunbond Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM 1670, ASTM 1671
Ankle Closure
Elastic
Series
PUREGARD
Coverall Style
Collared Coverall
Industry Type
Healthcare
Color Family
Blues
Packaging
Bulk
Wrist Closure
Elastic
Closure Features
Zipper

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared Coverall, Cuff Style Elastic, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.