Collared Disposable Coveralls, XL, Bl, PK25
Mfr # 19125B XL
Zoro # G9663412
product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Spunbond/Meltblown/Spunbond Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19125B XL
Zoro #
G9663412
UPC #
744897054202
Country of Origin
Multiple
Dimensions
Size
XL
Details
Item
Disposable Coveralls
Color
Blue
Material
Spunbond/Meltblown/Spunbond Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM 1670, ASTM 1671
Ankle Closure
Elastic
Series
PUREGARD
Coverall Style
Collared Coverall
Industry Type
Healthcare
Color Family
Blues
Packaging
Bulk
Closure Features
Zipper
Wrist Closure
Elastic
Description
Collared Disposable Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared Coverall, Cuff Style Elastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.