Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collection Box, Steel, Gray, 10"D

  • Mfr # 2KEK2

  • Zoro # G2442605


product price: $74.79
/ea

Key Features

Top Slot Width
11 1/2 in
Material
Steel
Width
12 1/2 in
Color
Gray
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KEK2
Zoro #
G2442605
UPC #
190735446058
Country of Origin
China

Dimensions

Top Slot Width
11 1/2 in
Width
12 1/2 in
Height
11 in
Depth
10 in
Overall Width
12 1/2 in
Overall Depth
10 in
Overall Height
11 in
Slot Width
11 1/2 in

Details

Item
Suggestion Box
Material
Steel
Color
Gray
Type
Sits On Table
Includes
(2) Keys, Adhesive Labels, Form Templates, Mounting Screws, Pen
Product Type
Suggestion Box

Description

Suggestion Box, Top Slot Width 11 1/2 in, Material Steel, Gray, Height 11 in, Width 12 1/2 in, Depth 10 in, Sits On Table, Includes (2) Keys, Adhesive Labels, Form Templates, Mounting Screws, Pen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.