Zoro Homepage

Collet Chuck, 18000 RPM, Hex

  • Mfr # CAT40ER11-4

  • Zoro # G512007495


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Projection
4 in
Compatible Collet Wrench
04608
Includes Nut
Nut Included
Compatible Nut Model Number
11111
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40ER11-4
Zoro #
G512007495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Outside Diameter - Maximum
1.75 in
Nose Diameter
0.75 in
Shank Diameter
1.75 in
Nut Diameter
0.75 in
Compatible Collet Size - Minimum
0.02 in
Compatible Collet Size - Maximum
0.28 in

Details

Item
Collet Chuck
Projection
4 in
Compatible Collet Wrench
04608
Includes Nut
Nut Included
Compatible Nut Model Number
11111
Compatible Collet Series
ER11
Coolant Supply
Coolant Through-Spindle
Speed - Maximum
18,000 RPM
Finish
Uncoated
Product Type
CAT Collet Chuck
Balance Rating
G6.3
Contact Type
Single Contact
Compatible Backup Screw Model Number
16081
Included Nut Type
Hex
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Projection 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.