Zoro Homepage

Collet Chuck, 18000 RPM, Hex

  • Mfr # CAT40ER11-6

  • Zoro # G412007489


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Projection
6 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Series
ER11
Speed - Maximum
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40ER11-6
Zoro #
G412007489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Outside Diameter - Maximum
1.75 in
Nose Diameter
0.75 in
Nut Diameter
0.75 in
Shank Diameter
1.75 in
Compatible Collet Size - Maximum
0.28 in
Compatible Collet Size - Minimum
0.02 in

Details

Item
Collet Chuck
Projection
6 in
Compatible Collet Series
ER11
Speed - Maximum
18,000 RPM
Coolant Supply
Coolant Through-Spindle
Compatible Collet Wrench
04608
Finish
Uncoated
Compatible Backup Screw Model Number
16081
Product Type
CAT Collet Chuck
Contact Type
Single Contact
Compatible Nut Model Number
11111
Includes Nut
Nut Included
Balance Rating
G6.3
T.I.R. Tolerance
0 in
Included Nut Type
Hex

Description

Collet Chuck, Taper Size CAT40, Projection 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.