Collet Chuck, 18000 RPM, Hex
Mfr # CAT40ER20-2.76
Zoro # G212007481
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT40
Projection
2.76 in
Contact Type
Single Contact
Balance Rating
G6.3
Product Type
CAT Collet Chuck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT40ER20-2.76
Zoro #
G212007481
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT40
Outside Diameter - Maximum
1.75 in
Shank Diameter
1.75 in
Nose Diameter
1.34 in
Nut Diameter
1.34 in
Compatible Collet Size - Maximum
0.51 in
Compatible Collet Size - Minimum
0.06 in
Details
Item
Collet Chuck
Projection
2.76 in
Contact Type
Single Contact
Balance Rating
G6.3
Product Type
CAT Collet Chuck
Speed - Maximum
18,000 RPM
Compatible Backup Screw Model Number
16087
Includes Nut
Nut Included
Compatible Collet Series
ER20
Coolant Supply
Coolant Through-Spindle
Finish
Uncoated
Compatible Collet Wrench
04610
Compatible Nut Model Number
11120
Included Nut Type
Hex
T.I.R. Tolerance
0 in
Description
Collet Chuck, Taper Size CAT40, Projection 2.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.