Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, 18000 RPM, Hex

  • Mfr # CAT40ER25-4

  • Zoro # G112007420


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT40
Projection
4 in
Speed - Maximum
18,000 RPM
Nose Diameter
1.65 in
Compatible Backup Screw Model Number
16089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40ER25-4
Zoro #
G112007420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Diameter
1.65 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
1.75 in
Nut Diameter
1.65 in
Compatible Collet Size - Minimum
0.09 in
Compatible Collet Size - Maximum
0.63 in

Details

Item
Collet Chuck
Projection
4 in
Speed - Maximum
18,000 RPM
Compatible Backup Screw Model Number
16089
Compatible Collet Wrench
04615
Contact Type
Single Contact
Finish
Uncoated
Compatible Collet Series
ER25
Compatible Nut Model Number
11125
Balance Rating
G6.3
Product Type
CAT Collet Chuck
Includes Nut
Nut Included
Coolant Supply
Coolant Through-Spindle
Included Nut Type
Hex
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size CAT40, Projection 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.