Collet Chuck, 18000 RPM, Hex
Mfr # CAT40ER32-4
Zoro # G012009111
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT40
Projection
4 in
Product Type
CAT Collet Chuck
Nut Diameter
1.97 in
Contact Type
Single Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT40ER32-4
Zoro #
G012009111
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT40
Nut Diameter
1.97 in
Nose Diameter
1.97 in
Outside Diameter - Maximum
1.75 in
Shank Diameter
1.75 in
Compatible Collet Size - Maximum
0.79 in
Compatible Collet Size - Minimum
0.09 in
Details
Item
Collet Chuck
Projection
4 in
Product Type
CAT Collet Chuck
Contact Type
Single Contact
Balance Rating
G6.3
Compatible Collet Series
ER32
Speed - Maximum
18,000 RPM
Compatible Backup Screw Model Number
16089
Coolant Supply
Coolant Through-Spindle
Includes Nut
Nut Included
Compatible Nut Model Number
11132
Compatible Collet Wrench
04616
Finish
Uncoated
Included Nut Type
Hex
T.I.R. Tolerance
0 in
Description
Collet Chuck, Taper Size CAT40, Projection 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.