Collet Chuck, 18000 RPM, Hex
Mfr # CAT40ER40-3.15
Zoro # G416557485
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT40
Compatible Collet Size - Minimum
0.09 in
Coolant Supply
Coolant Through-Spindle
Compatible Backup Screw Model Number
16091
Contact Type
Single Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT40ER40-3.15
Zoro #
G416557485
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT40
Compatible Collet Size - Minimum
0.09 in
Nut Diameter
2.48 in
Shank Diameter
1.75 in
Compatible Collet Size - Maximum
1.02 in
Details
Item
Collet Chuck
Coolant Supply
Coolant Through-Spindle
Compatible Backup Screw Model Number
16091
Contact Type
Single Contact
Product Type
CAT Collet Chuck
Compatible Collet Series
ER32
Speed - Maximum
18,000 RPM
Projection
3.15 in
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Included Nut Type
Hex
Compatible Collet Wrench
04617
Compatible Nut Model Number
11140
Description
Collet Chuck, Taper Size CAT40, Projection 3.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.