Collet Chuck, 18000 RPM, Hex
Mfr # CAT50ER16-4
Zoro # G712009107
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT50
Projection
4 in
Compatible Nut Model Number
11116
Outside Diameter - Maximum
2.75 in
Includes Nut
Nut Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT50ER16-4
Zoro #
G712009107
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
CAT50
Outside Diameter - Maximum
2.75 in
Nut Diameter
1.08 in
Shank Diameter
2.75 in
Nose Diameter
1.08 in
Compatible Collet Size - Maximum
0.39 in
Compatible Collet Size - Minimum
0.02 in
Details
Item
Collet Chuck
Projection
4 in
Compatible Nut Model Number
11116
Includes Nut
Nut Included
Balance Rating
G6.3
Product Type
CAT Collet Chuck
Speed - Maximum
18,000 RPM
Compatible Collet Wrench
04609
Compatible Collet Series
ER16
Finish
Uncoated
Compatible Backup Screw Model Number
16083
Contact Type
Single Contact
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0 in
Included Nut Type
Hex
Description
Collet Chuck, Taper Size CAT50, Projection 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.