Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, 18000 RPM, Hex

  • Mfr # CAT50ER32-6

  • Zoro # G912009112


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Taper Size
CAT50
Projection
6 in
Contact Type
Single Contact
Compatible Collet Series
ER32
Outside Diameter - Maximum
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50ER32-6
Zoro #
G912009112
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Outside Diameter - Maximum
2.75 in
Shank Diameter
2.75 in
Nut Diameter
1.97 in
Nose Diameter
1.97 in
Compatible Collet Size - Maximum
0.79 in
Compatible Collet Size - Minimum
0.09 in

Details

Item
Collet Chuck
Projection
6 in
Contact Type
Single Contact
Compatible Collet Series
ER32
Speed - Maximum
18,000 RPM
Finish
Uncoated
Coolant Supply
Coolant Through-Spindle
Product Type
CAT Collet Chuck
Compatible Backup Screw Model Number
16089
Compatible Nut Model Number
11132
Balance Rating
G6.3
Includes Nut
Nut Included
Compatible Collet Wrench
04616
T.I.R. Tolerance
0 in
Included Nut Type
Hex

Description

Collet Chuck, Taper Size CAT50, Projection 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.