Zoro Homepage

Collet Chuck, BT40, ER25, Proj 4.000 In

  • Mfr # 2NXY8

  • Zoro # G0748282


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Overall Length
3 15/16 in
Projection
4 in
Min. Collet Capacity
0.0200 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NXY8
Zoro #
G0748282
UPC #
190735449691
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 15/16 in
Taper Size
BT40

Details

Item
Collet Chuck
Collet Series
ER25
Projection
4 in
Min. Collet Capacity
0.0200 in
Material
Alloy Steel
Max. Collet Capacity
0.630 in
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0200 in, Max. Collet Capacity 0.630 in, Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.