Zoro Homepage

Color Coded Drum Ring, Gloss Finish, Beige

  • Mfr # 207000

  • Zoro # G2921572


product price: $4.19
/ea

Key Features

For Use With
Oil Safe Containers
Type
HDPE
Overall Height
0.9 in
Color
Beige
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207000
Zoro #
G2921572
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.9 in
Height
0.9 in

Details

Item
Drum Ring
For Use With
Oil Safe Containers
Type
HDPE
Color
Beige
Ring Material
HDPE
Resistance Properties
Antistatic, UV Resistant

Description

Drum Ring, Color Beige, For Use With Oil Safe Containers, Resistance Properties Antistatic, UV Resistant, Overall Height 0.9 in, Ring Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.