Zoro Homepage

Color Coding Tape, 1.8 mil, Blue, PK36

  • Mfr # 139367

  • Zoro # G215854747


product price: $194.99
/pk 36, $5.42/ea
Free Shipping & Returns

Key Features

Tape Elongation
150 %
Tape Backing Material
Polypropylene Film
Series
HP 200
Tape Thickness
1.8 mil
Tape Tensile Strength
27 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139367
Zoro #
G215854747
UPC #
10040074081083
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Metric Tape Length
100 m
Imperial Tape Length
110 yd
Tape Roll Diameter
4.44 in

Details

Tape Elongation
150 %
Tape Backing Material
Polypropylene Film
Series
HP 200
Tape Tensile Strength
27 lb/in
Max. Tape Performance Temp.
150 Degrees F
Item
Color Coding Tape
Tape Adhesive
Hot Melt
Min. Tape Performance Temp.
-20 Degrees F
Tape Color
Blue
Tape Application
Hand
Tape Adhesive Strength
44 oz/in
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Blue, Tape Adhesive Hot Melt, Tape Application Hand, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.