
Color Coding Tape, 1.8 mil, White, PK36
Mfr # 120887
Zoro # G015854725
product price: $133.99
/pk 36, $3.72/ea
Free Shipping & Returns
Key Features
Tape Thickness
1.8 mil
Series
HP 200
Tape Core Diameter
3 in
Tape Adhesive
Hot Melt
Tape Backing Material
Polypropylene Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120887
Zoro #
G015854725
UPC #
10040074081076
Country of Origin
United States
Dimensions
Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Metric Tape Length
100 m
Metric Tape Width
48 mm
Imperial Tape Length
110 yd
Tape Roll Diameter
4.44 in
Details
Tape Color
White
Series
HP 200
Tape Adhesive
Hot Melt
Tape Backing Material
Polypropylene Film
Tape Elongation
150 %
Tape Tensile Strength
27 lb/in
Item
Color Coding Tape
Tape Adhesive Strength
44 oz/in
Min. Tape Performance Temp.
-20 Degrees F
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Application
Hand
Max. Tape Performance Temp.
150 Degrees F
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Description
White, Tape Adhesive Hot Melt, Tape Application Hand, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 110 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.