Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coding Tape, 1.9 mil, Blue, PK6

  • Mfr # 162592

  • Zoro # G815854758


product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns

Key Features

Tape Application
Machine
Tape Adhesive Strength
44 oz/in
Series
HP 200
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162592
Zoro #
G815854758
UPC #
10040074081038
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 7/8 in
Metric Tape Length
914 m
Tape Roll Diameter
9.89 in
Imperial Tape Length
1,000 yd
Metric Tape Width
48 mm

Details

Tape Application
Machine
Tape Adhesive Strength
44 oz/in
Series
HP 200
Min. Tape Performance Temp.
-20 Degrees F
Tape Color
Blue
Item
Color Coding Tape
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Elongation
150 %
Tape Tensile Strength
27 lb/in
Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Blue, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.