
Color Coding Tape, 1.9 mil, Green, PK6
Mfr # 129199
Zoro # G115854786
product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns
Key Features
Tape Elongation
150 %
Series
HP 200
Tape Adhesive Strength
44 oz/in
Tape Core Diameter
3 in
Tape Adhesive
Hot Melt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
129199
Zoro #
G115854786
UPC #
10040074079974
Country of Origin
United States
Dimensions
Tape Core Diameter
3 in
Tape Thickness
1.9 mil
Imperial Tape Width
1 7/8 in
Metric Tape Length
914 m
Metric Tape Width
48 mm
Tape Roll Diameter
9.89 in
Imperial Tape Length
1,000 yd
Details
Tape Elongation
150 %
Series
HP 200
Tape Adhesive Strength
44 oz/in
Tape Adhesive
Hot Melt
Tape Backing Material
Polypropylene Film
Min. Tape Performance Temp.
-20 Degrees F
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Item
Color Coding Tape
Tape Color
Green
Tape Application
Machine
Tape Tensile Strength
27 lb/in
Max. Tape Performance Temp.
150 Degrees F
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Description
Green, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.