Zoro Homepage

Color Coding Tape, 1.9 mil, Orange, PK4

  • Mfr # 177435

  • Zoro # G515854751


product price: $296.99
/pk 4, $74.25/ea
Sold in multiples of 24 for $7,127.76
Free Shipping & Returns

Key Features

Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Adhesive Strength
44 oz/in
Min. Tape Performance Temp.
-20 Degrees F
Tape Tensile Strength
27 lb/in
Tape Backing Material
Polypropylene Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177435
Zoro #
G515854751
UPC #
10040074081915
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Core Diameter
3 in
Metric Tape Width
72 mm
Tape Roll Diameter
9.89 in
Metric Tape Length
914 m
Imperial Tape Width
2 7/8 in
Imperial Tape Length
1,000 yd

Details

Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Adhesive Strength
44 oz/in
Min. Tape Performance Temp.
-20 Degrees F
Tape Tensile Strength
27 lb/in
Tape Backing Material
Polypropylene Film
Tape Application
Machine
Max. Tape Performance Temp.
150 Degrees F
Tape Adhesive
Hot Melt
Tape Elongation
150 %
Series
HP 200
Tape Color
Orange
Item
Color Coding Tape
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Orange, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.