Zoro Homepage

Color Coding Tape, 1.9 mil, Orange, PK6

  • Mfr # 136221

  • Zoro # G815854802


product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Hot Melt
Tape Core Diameter
3 in
Tape Thickness
1.9 mil
Tape Tensile Strength
27 lb/in
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136221
Zoro #
G815854802
UPC #
10040074081007
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
1.9 mil
Tape Roll Diameter
9.89 in
Metric Tape Width
48 mm
Imperial Tape Length
1,000 yd
Metric Tape Length
914 m
Imperial Tape Width
1 7/8 in

Details

Tape Adhesive
Hot Melt
Item
Color Coding Tape
Tape Tensile Strength
27 lb/in
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Backing Material
Polypropylene Film
Min. Tape Performance Temp.
-20 Degrees F
Tape Color
Orange
Series
HP 200
Tape Adhesive Strength
44 oz/in
Tape Application
Machine
Max. Tape Performance Temp.
150 Degrees F
Tape Elongation
150 %
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Orange, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.