Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coding Tape, 1.9 mil, Red, PK4

  • Mfr # 180306

  • Zoro # G715854803


product price: $296.99
/pk 4, $74.25/ea
Sold in multiples of 24 for $7,127.76
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Core Diameter
3 in
Tape Elongation
150 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180306
Zoro #
G715854803
UPC #
10040074081854
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
1.9 mil
Imperial Tape Width
2 7/8 in
Tape Roll Diameter
9.89 in
Metric Tape Length
914 m
Metric Tape Width
72 mm
Imperial Tape Length
1,000 yd

Details

Tape Backing Material
Polypropylene Film
Tape Adhesive
Hot Melt
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Item
Color Coding Tape
Tape Elongation
150 %
Tape Application
Machine
Min. Tape Performance Temp.
-20 Degrees F
Tape Tensile Strength
27 lb/in
Tape Color
Red
Max. Tape Performance Temp.
150 Degrees F
Series
HP 200
Tape Adhesive Strength
44 oz/in
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Red, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.