Zoro Homepage

Color Coding Tape, 1.9 mil, White, PK6

  • Mfr # 207381

  • Zoro # G615854781


product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns

Key Features

Tape Elongation
150 %
Tape Adhesive
Hot Melt
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Thickness
1.9 mil
Min. Tape Performance Temp.
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207381
Zoro #
G615854781
UPC #
10040074081021
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Core Diameter
3 in
Imperial Tape Length
1,000 yd
Tape Roll Diameter
9.89 in
Metric Tape Width
48 mm
Metric Tape Length
914 m
Imperial Tape Width
1 7/8 in

Details

Tape Elongation
150 %
Item
Color Coding Tape
Tape Adhesive
Hot Melt
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Min. Tape Performance Temp.
-20 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Adhesive Strength
44 oz/in
Series
HP 200
Tape Tensile Strength
27 lb/in
Tape Application
Machine
Tape Backing Material
Polypropylene Film
Tape Color
White
Package Configuration
Carton
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.