Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coding Tape, 1.9 mil, Yellow, PK4

  • Mfr # 142403

  • Zoro # G215854730


product price: $296.99
/pk 4, $74.25/ea
Sold in multiples of 24 for $7,127.76
Free Shipping & Returns

Key Features

Tape Adhesive Strength
44 oz/in
Tape Core Diameter
3 in
Tape Adhesive
Hot Melt
Max. Tape Performance Temp.
150 Degrees F
Tape Elongation
150 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142403
Zoro #
G215854730
UPC #
10040074081908
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Thickness
1.9 mil
Imperial Tape Length
1,000 yd
Metric Tape Length
914 m
Imperial Tape Width
2 7/8 in
Tape Roll Diameter
9.89 in
Metric Tape Width
72 mm

Details

Tape Adhesive Strength
44 oz/in
Tape Adhesive
Hot Melt
Max. Tape Performance Temp.
150 Degrees F
Item
Color Coding Tape
Tape Elongation
150 %
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Tape Backing Material
Polypropylene Film
Tape Color
Yellow
Min. Tape Performance Temp.
-20 Degrees F
Tape Tensile Strength
27 lb/in
Series
HP 200
Tape Application
Machine
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Yellow, Tape Adhesive Hot Melt, Tape Application Machine, Tape Tensile Strength 27 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series HP 200, Shelf Life 12 mo, ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.