Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Reflector, Oval , Red, 12, u0022 L

  • Mfr # 70-0030-01

  • Zoro # G4181222


product price: $2.15
/ea

Key Features

Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
12 in
Width - Vehicle Lighting
11/32 in
Height - Vehicle Lighting
3 61/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0030-01
Zoro #
G4181222
UPC #
079916700311
Country of Origin
China

Dimensions

Length - Vehicle Lighting
12 in
Width - Vehicle Lighting
11/32 in
Height - Vehicle Lighting
3 61/64 in
Width
3"
Overall Width
3 15/16 in
Overall Length
3 in
Overall Diameter
3 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Oval
Lens Color - Vehicle Lighting
Red
Material
Acrylic, Aluminum
Mounting - Vehicle Lighting
Removable
FMVSS - Vehicle Lighting
FMVSS-108
Color
Red
Type
Round
Includes
Self Adhesive Tape
Shape
Round
Reflector Color
Red
Reflector Material
Acrylic
Housing Material
Aluminum
Mounting Style
Adhesive
Federal Motor Vehicle Safety Standards Met
FMVSS 108
Mounting Hardware Included
Yes
Permanence
Removable

Description

Reflector, Mounting Style Adhesive, Round, Red, Overall Width 3 15/16 in, Overall Length 3 in, Overall Diameter 3 in, Federal Motor Vehicle Safety Standards Met FMVSS 108, Housing Material Aluminum, Mounting Hardware Included Yes, Permanence Removable, Reflector Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.