Colored SS Sheet, Square, 24 in Overall W

  • Mfr # T22 Platinum Nickel HL FPR 20Gx24x24

  • Zoro # G804974801


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness
0.035 in
Standards
A1246, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
40,000 psi
Length Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T22 Platinum Nickel HL FPR 20Gx24x24
Zoro #
G804974801
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Gauge
20 ga
Standards
A1246, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Item
Stainless Steel Sheet, 24 in - L
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.004 in
Material
Stainless Steel
Texture
Hairline
Color
Nickel
Brinell Hardness
252 BHN
Rockwell Hardness
92 HRB
Material Grade
304
Shape
Sheet
System of Measurement
Inch
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 252 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.