Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colored SS Sheet, Square, 24 in Overall W

  • Mfr # T22 Platinum Nickel Mirror 20Gx24x24

  • Zoro # G904974732


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness
0.035 in
Length Tolerance
+/-0.125 in
Material
Stainless Steel
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Platinum Nickel Mirror 20Gx24x24
Zoro #
G904974732
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in

Details

Gauge
20 ga
Material
Stainless Steel
Yield Strength
40,000 psi
Thickness Tolerance
+/-0.004 in
Standards
A1250, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Nickel
Item
Stainless Steel Sheet, 24 in - L
Texture
Mirror
Brinell Hardness
256 BHN
Rockwell Hardness
92 HRB
System of Measurement
Inch
Shape
Sheet
Material Grade
304
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Mechanical Finish
BA
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 256 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.