Colored SS Sheet, Square, 24 in Overall W
Mfr # T22 Prestige Rosygold Mirror 20Gx24x24
Zoro # G704974680
product price:Â $1,837.99
/ea
Free Shipping & Returns
Key Features
Gauge
20 ga
Thickness
0.035 in
Texture
Mirror
Color
Rose Gold
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T22 Prestige Rosygold Mirror 20Gx24x24
Zoro #
G704974680
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.035 in
Overall Length
24 in
Overall Width
24 in
Details
Gauge
20 ga
Item
Stainless Steel Sheet
Texture
Mirror
Color
Rose Gold
Material
Stainless Steel
Yield Strength
40,000 psi
Rockwell Hardness
92 HRB
Material Grade
304
System of Measurement
Inch
Shape
Sheet
Brinell Hardness
201 BHN
Description
Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, 24 in Overall Width, 0.035 in Thickness, Yield Strength 40,000 psi, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.