Colored SS Sheet, Square, 24 in Overall W

  • Mfr # T22 Rosygold HL FPR 20Gx24x24

  • Zoro # G804974719


product price:  $544.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness
0.035 in
Thickness Tolerance
+/-0.004 in
Standards
A1255, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Rose Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T22 Rosygold HL FPR 20Gx24x24
Zoro #
G804974719
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
24 in

Details

Gauge
20 ga
Thickness Tolerance
+/-0.004 in
Standards
A1255, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Rose Gold
Texture
Hairline
Item
Stainless Steel Sheet, 24 in - L
Yield Strength
40,000 psi
Material
Stainless Steel
Rockwell Hardness
92 HRB
Material Grade
304
Brinell Hardness
261 BHN
System of Measurement
Inch
Shape
Sheet
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Mechanical Finish
#4
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 40,000 psi, Tensile Strength Not Applicable, Brinell Hardness 261 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.