Colored SS Sheet, Square, 48 in Overall W

  • Mfr # T22 Prestige Rosygold Mirror 20Gx48x48

  • Zoro # G704975168


product price:  $823.99
/ea
Free Shipping & Returns

Key Features

Gauge
20 ga
Thickness
0.035 in
Color
Rose Gold
Texture
Mirror
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T22 Prestige Rosygold Mirror 20Gx48x48
Zoro #
G704975168
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.035 in
Overall Length
4 ft
Overall Width
4 ft

Details

Gauge
20 ga
Color
Rose Gold
Item
Stainless Steel Sheet
Texture
Mirror
Yield Strength
40,000 psi
Material
Stainless Steel
Rockwell Hardness
92 HRB
Material Grade
304
System of Measurement
Inch
Brinell Hardness
201 BHN
Shape
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, 4 ft Overall Width, 0.035 in Thickness, Yield Strength 40,000 psi, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.