Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CAC-ESD-37

  • Zoro # G4372246


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Material
Acrylic
Color
Colorless
Thickness
0.125 in
Durometer
Rockwell M100
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-37
Zoro #
G4372246
UPC #
193005015497
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
1 in
Thickness
0.125 in
Plastic Length
12 in
Nominal Size
1 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell M100
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Clarity
Clear
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
Antistatic
Machinability
Not Rated
UV Resistant
Yes
Water Absorption Rating
Poor
Friction Coefficient
0.8
Friction Rating
Not Slippery
Shape
Rectangular
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Temperature Range
0 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
0.07 lb
Scratch-Resistant
Scratch-Resistant
Light Transmission
93 %
Flexural Modulus
Not Rated
Static-Resistant
Static-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
100 HRM
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.