Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CAC-ESD-43

  • Zoro # G4372185


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Thickness
0.125 in
Temp. Range
0 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-43
Zoro #
G4372185
UPC #
193005015695
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
2 in
Thickness
0.125 in
Plastic Length
12 in
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Temperature Range
0 Degrees to 180 Degrees F
UV Resistant
Yes
Plastic Thickness Tolerance
+0.003/-0.014 in
Tensile Strength Rating
Good
Shape
Rectangular
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Grade
Antistatic
Plastic Hardness
Rockwell M100
Friction Coefficient
0.8
Maximum Temperature
180 Degrees F
Water Absorption
0.4 %
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Density
0.043 lb/cu in
Machinability
Not Rated
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Fabrication
Cast
Weight
0.13 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Static-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
100 HRM
Metal Detectable
Not Metal Detectable
Light Transmission
93 %

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.