Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CAC-ESD-79

  • Zoro # G4387619


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Acrylic
Color
Colorless
Thickness
0.250 in
Durometer
Rockwell M100
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-79
Zoro #
G4387619
UPC #
193005015510
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
1 in
Thickness
0.250 in
Nominal Size
1 in W x 12 in L
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Impact Strength
0.3 ft-lb/in
Plastic Clarity
Clear
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.006/-0.024 in
Minimum Temperature
0 Degrees F
Machinability
Not Rated
Maximum Temperature
180 Degrees F
UV Resistant
Yes
Shape
Rectangular
Temperature Range
0 Degrees to 180 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell M100
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Grade
Antistatic
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Backing Type
No Backing
Fabrication
Cast
Flexural Modulus
Not Rated
Light Transmission
93 %
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
100 HRM
Weight
0.13 lb
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Wear Rate
Not Rated

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.