Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CAC-ESD-38

  • Zoro # G4387129


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Material
Acrylic
Color
Colorless
Temp. Range
0 Degrees to 180 Degrees F
Thickness
0.125 in
Durometer
Rockwell M100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-38
Zoro #
G4387129
UPC #
193005015527
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in
Nominal Size
1 in W x 24 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Temp. Range
0 Degrees to 180 Degrees F
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Plastic Hardness
Rockwell M100
Grade
Antistatic
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Friction Coefficient
0.8
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Wear Factor
Fair
Plastic Clarity
Clear
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
0 Degrees to 180 Degrees F
Plastic Density
0.043 lb/cu in
Shape
Rectangular
Plastic Hardness Rating
Hard
Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
Friction Rating
Not Slippery
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Light Transmission
93 %
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Rockwell Hardness
100 HRM
Flexural Modulus
Not Rated
Weight
0.13 lb
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.