Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CAC-ESD-80

  • Zoro # G4372684


product price: $10.39
/ea

Key Features

Material
Acrylic
Color
Colorless
Thickness
0.250 in
Durometer
Rockwell M100
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-80
Zoro #
G4372684
UPC #
193005015572
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.250 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Plastic Length
24 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Water Absorption Rating
Poor
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Grade
Antistatic
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Shape
Rectangular
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.006/-0.024 in
UV Resistant
Yes
Plastic Clarity
Clear
Plastic Hardness
Rockwell M100
Friction Rating
Not Slippery
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
0 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Light Transmission
93 %
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Shore Hardness
85 Shore D
Static-Resistant
Static-Resistant
UV-Resistant
UV-Resistant
Weight
0.26 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Rockwell Hardness
100 HRM
Dielectric Strength
Not Rated

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.