Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CAC-ESD-86

  • Zoro # G4374608


product price: $14.79
/ea

Key Features

Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-86
Zoro #
G4374608
UPC #
193005015794
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
2 in
Thickness
0.250 in
Plastic Length
24 in
Nominal Size
2 in W x 24 in L
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Shape
Rectangular
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.006/-0.024 in
Water Absorption Rating
Poor
Impact Strength
0.3 ft-lb/in
Plastic Density
0.043 lb/cu in
Grade
Antistatic
Minimum Temperature
0 Degrees F
Machinability
Not Rated
Plastic Clarity
Clear
Temperature Range
0 Degrees to 180 Degrees F
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Hardness
Rockwell M100
Tensile Strength Rating
Good
UV Resistant
Yes
Standards
Not Rated
Backing Type
No Backing
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Static-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
100 HRM
Light Transmission
93 %
FDA Compliance
Not FDA Compliant
Weight
0.52 lb

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.