Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CAC-ESD-45

  • Zoro # G4372718


product price: $14.79
/ea

Key Features

Material
Acrylic
Color
Colorless
Temp. Range
0 Degrees to 180 Degrees F
Durometer
Rockwell M100
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-45
Zoro #
G4372718
UPC #
193005015800
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.125 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
2 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Temp. Range
0 Degrees to 180 Degrees F
Durometer
Rockwell M100
Tensile Strength
9,000 psi
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Water Absorption
0.4 %
Shape
Rectangular
Machinability
Not Rated
Minimum Temperature
0 Degrees F
Plastic Density
0.043 lb/cu in
Temperature Range
0 Degrees to 180 Degrees F
Impact Strength
0.3 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness
Rockwell M100
Tensile Strength Rating
Good
Grade
Antistatic
Plastic Clarity
Clear
Wear Factor
Fair
Impact Strength Rating
Poor
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Static-Resistant
Rockwell Hardness
100 HRM
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
Fabrication
Cast
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Weight
0.54 lb
Metal Detectable
Not Metal Detectable
Light Transmission
93 %

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.