Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CAC-ESD-60

  • Zoro # G4373594


product price: $11.29
/ea

Key Features

Material
Acrylic
Color
Colorless
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Durometer
Rockwell M100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-60
Zoro #
G4373594
UPC #
193005015602
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
1 in
Thickness
0.187 in
Plastic Width
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 48 in L
Plastic Length
4 ft
Plastic Thickness
0.1875 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Durometer
Rockwell M100
Corrosion and Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
UV Resistant
Yes
Plastic Hardness
Rockwell M100
Impact Strength Rating
Poor
Friction Coefficient
0.8
Plastic Clarity
Clear
Shape
Rectangular
Maximum Temperature
180 Degrees F
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Grade
Antistatic
Wear Factor
Fair
Tensile Strength Rating
Good
Water Absorption
0.4 %
Machinability
Not Rated
Friction Rating
Not Slippery
Impact Strength
0.3 ft-lb/in
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
Temperature Range
0 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Rockwell Hardness
100 HRM
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Fabrication
Cast
Light Transmission
93 %
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Static-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Weight
0.39 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.